Beli chemical angkur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Deskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- Boltfix Chemical Anchor Stud (Baut Angkur Kimia)atribut:
- Material: Steel
- ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia)Deskripsi:"Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."atribut:
- Allowable Long-term Tensile Load (kN [kgf]): 25.4
- Allowable Short-term Tensile Load (kN [kgf]): 38.1
- Capacity (cm³): 21
- Capsule Diameter (mm): 17
- Capsule Length (mm): 125
- Drilling Diameter (mm): (M16, W5/8)19, (D16)20
- Hole Depth (mm): 130
- Mass (g): 40.9
- Maximum Tensile Load kn (kgf): 100.4
- Suitable Bolt: M16, W5/8
- Suitable Material: For concrete
- HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)Deskripsi:Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxedatribut:
- Anchoring Elements: HAS threaded rods
- PROFIS Software: Yes
- Material Composition: Hybrid urethane methacrylate adhesive
- Tested/approved for Diamond Drilling: Yes
- In-Service Temperature Range (°C): - 40 to 120
- Product Class: Ultimate
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)Deskripsi:Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pumpatribut:
- Dispenser Type: Manual
- HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)Deskripsi:Ultimate-performance injectable hybrid mortar with approvals for post-installed rebar connections and anchoring structural steel baseplateApprovals / test reports: ETA, SeismicPROFIS software: YesClean-Tec: Noatribut:
- Approvals / Test Reports: ETA/Seismic
- PROFIS Software: Yes
- Clean-Tec: No
- Transport and Storage Temperature Range (°C): 5-25
- In-Service Temperature Range (°C): -40 to 120
- Shelf Life From Date of Manufacture: 12 Months (at 23°C and 50% Relative Humidity)
- Product Class: Ultimate
- monotaro.id Hit Anchor (Baut Angkur Ketok)Deskripsi:HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Platedatribut:
- Finishing: Zinc Plated
- Material: Besi Galvanis
- DECOLUXE Chemical Anchor GL430 (Angkur Kimia)atribut:
- Capacity: 430(((CM3)))
- Material: Organic Epoxy Resin
- Set Content: GL430 cartridge x 1, FPN nozzle x 1, FPT tube x 1
- HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- HILTI Cartridge Holder for Chemical Anchor (Selongsong Lem Angkur)Deskripsi:Applications- For use with all Hilti 3:1 adhesive foils- For use with all Hilti 3:1 black cartridges (e.g. Hilti HIT-RE 500) HIT-RE 500)- For use with all Hilti 3:1 adhesive anchor black cartridges- Not for use with HY 200 (5:1)- For use with HDM and HDE dispensers for HIT RE 500, HY 70, HIT MM, CT1 (HY 200 requires the red holder HIT-CR)Package content- 1x Cassette 500ml blackatribut:
- Capacity (ml): 500
- HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- SHUANGLIN HDPE Spiral Pipe SN8 (Pipa HDPE)Deskripsi:Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.atribut:
- Ring Stiffness (KN/m²): SN8
- Length (m): 6
- SHUANGLIN Pipa HDPE Spiral SN4Deskripsi:Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.atribut:
- Ring Stiffness (KN/m²): SN4
- Length (m): 6
- HILTI Thread Rod (AS Drat/Stud Bolt)Deskripsi:Economical threaded rod for injectable hybrid/epoxy anchors (5.8 carbon steel)atribut:
- Material: Carbon steel
- PROFIS Software: No
- Product Class: Standard
- Material Corrosion: Zinc-plated
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
Daftar Harga chemical angkur Terbaru November 2026
| HILTI Chemical Anchor Injectable Mortar (Lem Angkur) | Rp549.900 |
| Boltfix Chemical Anchor Stud (Baut Angkur Kimia) | Rp22.900 |
| ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia) | Rp109.900 |
| Fischer Chemical Anchor (Lem Angkur) | Rp529.900 |
| HILTI Chemical Anchor Adhesive Capsule (Lem Angkur) | Rp259.900 |
| HILTI Anchor Rod (Baut Angkur Kimia) | Rp74.900 |
| HILTI Anchor Stud (Baut Angkur) | Rp1.099.900 |
| HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur) | Rp2.999.900 |
| HILTI Chemical Anchor Injectable Adhesive (Lem Angkur) | Rp639.900 |
| monotaro.id Hit Anchor (Baut Angkur Ketok) | Rp15.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/5vP104885211-1.jpg)
/arP106920387-1.jpg)
/06P105792006-5.jpg)
/7aP103639262-1.jpg)
/6wP104885248-2.jpg)
/75P104885257-1.jpg)
/7nP104885275-1.jpg)
/64P104885220-1.jpg)
/5sP107996208-1.jpg)
/boP108160420-1.jpg)
/ncP111401840-1.jpg)
/r3P104884975-1.jpg)
/6nP104885239-1.jpg)
/0hP104885017-4.jpg)
/pcP105064912-1.jpg)
/9nP105781347-12.jpg)
/muP107510822-1.jpg)

/6aP107996226-1.jpg)
/53P107996183-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)